This item is Discontinued.

Baldwin Entry Handlesets Antique Nickel 6403.151.ENTR

Entry Handlesets Antique Nickel (Discontinued)

  • Mfr # 6403.151.ENTR
  • Zoro # G1504935
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6403.151.ENTR
Zoro #
G1504935
UPC #
-
Country of Origin
China

Dimensions

Width
6.8
Height
4.9
Length
24.6

Details

Item
Entry Handlesets,Antique Nickel
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Color
Antique Nickel
Material
Brass
Weight
9.2
Strike
Full Lip Strike
Function
Entry

Description

Entry Handlesets,Antique Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.