Zoro Homepage
This item is Discontinued.
Baldwin Entry Handlesets Antique Nickel 6952.151.LENT

Entry Handlesets Antique Nickel (Discontinued)

  • Mfr # 6952.151.LENT
  • Zoro # G1505662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6952.151.LENT
Zoro #
G1505662
UPC #
-
Country of Origin
China

Dimensions

Length
23.7
Width
4.5
Height
4.2

Details

Item
Entry Handlesets,Antique Nickel
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Color
Antique Nickel
Weight
9.5
Material
Brass
Strike
Mortise
Function
Entry

Description

Entry Handlesets,Antique Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.