
Entry Handlesets Bright Chrome
Mfr # 6001.260.RLS
Zoro # G1506800
product price: $488.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/4" Backset
Height
0.9
Weight
3.3
Length
8.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6001.260.RLS
Zoro #
G1506800
UPC #
-
Country of Origin
China
Dimensions
Height
0.9
Length
8.3
Width
4.1
Details
Item
Entry Handlesets,Bright Chrome
Series
Estate
Backset
2-3/4" Backset
Weight
3.3
Material
Brass / Steel
Color
Bright Chrome
Function
Entry
Description
Entry Handlesets,Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.