
Entry Handlesets Bright Chrome
Mfr # 6301.260.LLS
Zoro # G1507239
product price: $488.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Width
4.5
Color
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6301.260.LLS
Zoro #
G1507239
UPC #
-
Country of Origin
China
Dimensions
Width
4.5
Length
8.6
Height
1.2
Details
Item
Entry Handlesets,Bright Chrome
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Color
Bright Chrome
Strike
ASA Strike
Material
Brass / Steel
Function
Entry
Description
Entry Handlesets,Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.