This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6401.452.RENT
Zoro #
G1509740
UPC #
-
Country of Origin
China
Dimensions
Length
24.3
Width
6.3
Height
4.1
Details
Item
Entry Handlesets,Distressed,Antique Nick
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Weight
8.9
Color
Distressed Antique Nickel
Material
Brass
Strike
Full Lip Strike
Function
Entry
Description
Entry Handlesets,Distressed,Antique Nick
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.