This item is Discontinued.

Baldwin Entry Handlesets Distressed Antique Nickel 6402.452.LENT

Entry Handlesets Distressed Antique Nickel (Discontinued)

  • Mfr # 6402.452.LENT
  • Zoro # G1509555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6402.452.LENT
Zoro #
G1509555
UPC #
-
Country of Origin
China

Dimensions

Height
4.9
Width
6.9
Length
24.75

Details

Item
Entry Handlesets,Distressed,Antique Nick
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Color
Distressed Antique Nickel
Strike
Full Lip Strike
Function
Entry
Material
Brass
Weight
7.2

Description

Entry Handlesets,Distressed,Antique Nick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.