
Entry Handlesets Distressed Antique Nickel (Discontinued)
- Mfr # 6403.452.LENT
- Zoro # G1509600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403.452.LENT
Zoro #
G1509600
UPC #
-
Country of Origin
China
Dimensions
Height
4.9
Width
6.8
Length
24.75
Details
Item
Entry Handlesets,Distressed,Antique Nick
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Function
Entry
Strike
Full Lip Strike
Material
Brass
Color
Distressed Antique Nickel
Weight
9.7
Description
Entry Handlesets,Distressed,Antique Nick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.