This item is Discontinued.

Baldwin Entry Handlesets Distressed Antique Nickel 6403.452.RENT

Entry Handlesets Distressed Antique Nickel (Discontinued)

  • Mfr # 6403.452.RENT
  • Zoro # G1509591
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6403.452.RENT
Zoro #
G1509591
UPC #
-
Country of Origin
China

Dimensions

Height
4.9
Width
6.8
Length
24.6

Details

Item
Entry Handlesets,Distressed,Antique Nick
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Material
Brass
Function
Entry
Strike
Full Lip Strike
Color
Distressed Antique Nickel

Description

Entry Handlesets,Distressed,Antique Nick

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.