Zoro Homepage
This item is Discontinued.
No Product Image Available

Entry Handlesets Distressed Antique Nickel (Discontinued)

  • Mfr # 6944.452.RENT
  • Zoro # G1509975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6944.452.RENT
Zoro #
G1509975
UPC #
-
Country of Origin
China

Dimensions

Width
7.2
Length
24.75
Height
4.8

Details

Item
Entry Handlesets,Distressed,Antique Nick
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Color
Distressed Antique Nickel
Strike
Mortise
Function
Entry
Material
Brass

Description

Entry Handlesets,Distressed,Antique Nick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.