
Entry Handlesets Distressed Antique Nickel (Discontinued)
- Mfr # 85315.452.ENTR
- Zoro # G1510544
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85315.452.ENTR
Zoro #
G1510544
UPC #
00723079819969
Country of Origin
China
Dimensions
Width
4.9
Height
4.8
Length
19.8
Details
Item
Entry Handlesets,Distressed,Antique Nick
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Square Corner Full Lip and Deadbolt
Number of Pins
5 Pin Cylinder
Material
Brass
Color
Distressed Antique Nickel
Weight
6.4
Function
Entry
Strike
Square Corner Full Lip and Deadbolt
Description
Entry Handlesets,Distressed,Antique Nick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.