
Entry Handlesets Distressed Oil Rubbed Bronze
Mfr # 85355.402.LENT
Zoro # G1512075
product price: $808.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Square Corner Full Lip and Deadbolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85355.402.LENT
Zoro #
G1512075
UPC #
-
Country of Origin
China
Dimensions
Length
23.7
Width
5.1
Height
4.6
Details
Item
Entry Handlesets,Distressed,Oil Rubbed B
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Square Corner Full Lip and Deadbolt
Color
Distressed Oil Rubbed Bronze
Material
Brass
Weight
8.05
Strike
Square Corner Full Lip and Deadbolt
Function
Entry
Description
Entry Handlesets,Distressed,Oil Rubbed B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.