Zoro Homepage

Entry Handlesets Distressed Oil Rubbed Bronze

  • Mfr # 85355.402.RENT

  • Zoro # G1512093


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Square Corner Full Lip and Deadbolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85355.402.RENT
Zoro #
G1512093
UPC #
-
Country of Origin
China

Dimensions

Height
4.7
Length
23.7
Width
5

Details

Item
Entry Handlesets,Distressed,Oil Rubbed B
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Square Corner Full Lip and Deadbolt
Color
Distressed Oil Rubbed Bronze
Weight
8.1
Material
Brass
Function
Entry
Strike
Square Corner Full Lip and Deadbolt

Description

Entry Handlesets,Distressed,Oil Rubbed B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.