Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Handlesets Distressed Oil Rubbed Bronze

  • Mfr # M502.402.LENT

  • Zoro # G1512260


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M502.402.LENT
Zoro #
G1512260
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Entry Handlesets,Distressed,Oil Rubbed B
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Material
Brass
Color
Distressed Oil Rubbed Bronze
Weight
5.7
Strike
Mortise
Function
Entry

Description

Entry Handlesets,Distressed,Oil Rubbed B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.