
Entry Handlesets Distressed Oil Rubbed Bronze
Mfr # M502.402.RENT
Zoro # G1512279
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Color
Distressed Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M502.402.RENT
Zoro #
G1512279
UPC #
-
Country of Origin
China
Dimensions
Height
5.1
Width
7
Length
24.7
Details
Item
Entry Handlesets,Distressed,Oil Rubbed B
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Color
Distressed Oil Rubbed Bronze
Weight
6.0627
Material
Brass
Strike
Mortise
Function
Entry
Description
Entry Handlesets,Distressed,Oil Rubbed B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.