Zoro Homepage

Entry Handlesets Distressed Oil Rubbed Bronze

  • Mfr # M504.402.RENT

  • Zoro # G1512242


product price: $958.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Width
6.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M504.402.RENT
Zoro #
G1512242
UPC #
-
Country of Origin
China

Dimensions

Width
6.9
Length
24.3
Height
4.5

Details

Item
Entry Handlesets,Distressed,Oil Rubbed B
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Color
Distressed Oil Rubbed Bronze
Material
Brass
Weight
9
Strike
Mortise
Function
Entry

Description

Entry Handlesets,Distressed,Oil Rubbed B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.