Zoro Homepage

Entry Handlesets Lifetime Brass

  • Mfr # 6301.003.LRLS

  • Zoro # G1515009


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Length
8.9764
Weight
2.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6301.003.LRLS
Zoro #
G1515009
UPC #
-
Country of Origin
China

Dimensions

Length
8.9764
Height
1.6535
Width
4.5669

Details

Item
Entry Handlesets,Lifetime,Brass
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Weight
2.3
Color
Lifetime Brass
Material
Brass / Steel
Strike
ASA Strike
Function
Entry

Description

Entry Handlesets,Lifetime,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.