Zoro Homepage

Entry Handlesets Lifetime Brass

  • Mfr # 6621.003

  • Zoro # G1514263


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
4.3
Color
Lifetime Brass
Length
13.5
Height
2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6621.003
Zoro #
G1514263
UPC #
-
Country of Origin
China

Dimensions

Width
4.3
Length
13.5
Height
2.2

Details

Item
Entry Handlesets,Lifetime,Brass
Series
Estate
Color
Lifetime Brass
Function
Entry
Material
Brass

Description

Item Entry Handlesets,Lifetime,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.