
Entry Handlesets Lifetime Brass
Mfr # 6622.003
Zoro # G1514290
product price: $937.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
5
Width
5.7
Height
3.8
Length
17.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6622.003
Zoro #
G1514290
UPC #
-
Country of Origin
China
Dimensions
Width
5.7
Height
3.8
Length
17.5
Details
Item
Entry Handlesets,Lifetime,Brass
Series
Estate
Weight
5
Material
Brass
Color
Lifetime Brass
Function
Entry
Description
Item Entry Handlesets,Lifetime,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.