Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Handlesets Lifetime Brass

  • Mfr # 6624.003

  • Zoro # G1514254


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Lifetime Brass
Height
3.8
Length
18.9
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6624.003
Zoro #
G1514254
UPC #
-
Country of Origin
China

Dimensions

Height
3.8
Length
18.9
Width
5.8

Details

Item
Entry Handlesets,Lifetime,Brass
Series
Estate
Color
Lifetime Brass
Material
Brass
Function
Entry

Description

Item Entry Handlesets,Lifetime,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.