
Entry Handlesets Lifetime Bright Nickel
Mfr # 6020.055.R
Zoro # G1518131
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/4" Backset
Color
Lifetime Bright Nickel
Material
Brass / Steel
Height
1.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6020.055.R
Zoro #
G1518131
UPC #
-
Country of Origin
China
Dimensions
Height
1.5
Length
9.1
Width
4.7
Details
Item
Entry Handlesets,Lifetime,Bright Nickel
Series
Estate
Backset
2-3/4" Backset
Color
Lifetime Bright Nickel
Material
Brass / Steel
Weight
0.7
Function
Entry
Description
Entry Handlesets,Lifetime,Bright Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.