Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Handlesets Lifetime Bright Nickel

  • Mfr # 6628.055

  • Zoro # G1518061


product price: $542.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
16.7
Width
4.5
Color
Lifetime Bright Nickel
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6628.055
Zoro #
G1518061
UPC #
-
Country of Origin
China

Dimensions

Length
16.7
Width
4.5
Height
2.5

Details

Item
Entry Handlesets,Lifetime,Bright Nickel
Series
Estate
Color
Lifetime Bright Nickel
Material
Brass
Weight
2.3
Function
Entry

Description

Item Entry Handlesets,Lifetime,Bright Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.