Zoro Homepage

Entry Handlesets Lifetime Bright Nickel

  • Mfr # 6973.055.ENTR

  • Zoro # G1520012


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Height
4.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6973.055.ENTR
Zoro #
G1520012
UPC #
-
Country of Origin
China

Dimensions

Height
4.7
Length
15.4
Width
6.9

Details

Item
Entry Handlesets,Lifetime,Bright Nickel
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Strike
Mortise
Material
Brass
Color
Lifetime Bright Nickel
Function
Entry

Description

Entry Handlesets,Lifetime,Bright Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.