Entry Handlesets Lifetime Satin Brass
Mfr # 6321.044.LLS
Zoro # G1521491
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Strike
ASA Strike
Color
Lifetime Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6321.044.LLS
Zoro #
G1521491
UPC #
00823079428380
Country of Origin
China
Dimensions
Length
8.9
Width
4.6
Height
1.7
Details
Item
Entry Handlesets,Lifetime,Satin Brass
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Strike
ASA Strike
Color
Lifetime Satin Brass
Function
Entry
Material
Brass / Steel
Description
Entry Handlesets,Lifetime,Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.