
Entry Handlesets Lifetime Satin Nickel
Mfr # 6301.056.L
Zoro # G1523512
product price: $488.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Color
Lifetime Satin Nickel
Width
4.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6301.056.L
Zoro #
G1523512
UPC #
-
Country of Origin
China
Dimensions
Width
4.5
Length
8.7
Height
1.7
Details
Item
Entry Handlesets,Lifetime,Satin Nickel
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Color
Lifetime Satin Nickel
Weight
2.5
Material
Brass / Steel
Function
Entry
Strike
ASA Strike
Description
Entry Handlesets,Lifetime,Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.