Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Handlesets Lifetime Satin Nickel

  • Mfr # 6621.056

  • Zoro # G1523129


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
4.8
Height
2.6
Color
Lifetime Satin Nickel
Function
Entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6621.056
Zoro #
G1523129
UPC #
-
Country of Origin
China

Dimensions

Width
4.8
Height
2.6
Length
13.9

Details

Item
Entry Handlesets,Lifetime,Satin Nickel
Series
Estate
Color
Lifetime Satin Nickel
Function
Entry
Material
Brass

Description

Item Entry Handlesets,Lifetime,Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.