Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Handlesets Lifetime Satin Nickel

  • Mfr # 6802.056.L

  • Zoro # G1524580


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Color
Lifetime Satin Nickel
Width
4.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6802.056.L
Zoro #
G1524580
UPC #
-
Country of Origin
China

Dimensions

Width
4.6
Height
1.7
Length
9.1

Details

Item
Entry Handlesets,Lifetime,Satin Nickel
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Color
Lifetime Satin Nickel
Strike
ASA Strike
Function
Entry
Material
Brass / Steel

Description

Entry Handlesets,Lifetime,Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.