
Entry Handlesets Lifetime Satin Nickel
Mfr # 6812.056.R
Zoro # G1524720
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Height
0
Material
Brass / Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6812.056.R
Zoro #
G1524720
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Entry Handlesets,Lifetime,Satin Nickel
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Material
Brass / Steel
Function
Entry
Strike
ASA Strike
Color
Lifetime Satin Nickel
Description
Entry Handlesets,Lifetime,Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.