Zoro Homepage
This item is Discontinued.
Baldwin Entry Handlesets Lifetime Satin Nickel 85305.056.RENT

Entry Handlesets Lifetime Satin Nickel (Discontinued)

  • Mfr # 85305.056.RENT
  • Zoro # G1525201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85305.056.RENT
Zoro #
G1525201
UPC #
00829846278967
Country of Origin
China

Dimensions

Width
4.9
Height
4.8
Length
19.9

Details

Item
Entry Handlesets,Lifetime,Satin Nickel
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Square Corner Full Lip and Deadbolt
Number of Pins
5 Pin Cylinder
Weight
5.7
Color
Lifetime Satin Nickel
Material
Brass
Function
Entry
Strike
Square Corner Full Lip and Deadbolt

Description

Entry Handlesets,Lifetime,Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.