Zoro Homepage

Entry Handlesets Lifetime Satin Nickel

  • Mfr # 85315.056.ENTR

  • Zoro # G1525183


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Square Corner Full Lip and Deadbolt
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85315.056.ENTR
Zoro #
G1525183
UPC #
-
Country of Origin
China

Dimensions

Width
4.9
Length
19.8
Height
4.8

Details

Item
Entry Handlesets,Lifetime,Satin Nickel
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Square Corner Full Lip and Deadbolt
Number of Pins
5 Pin Cylinder
Weight
6.4
Material
Brass
Color
Lifetime Satin Nickel
Function
Entry
Strike
Square Corner Full Lip and Deadbolt

Description

Entry Handlesets,Lifetime,Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.