Zoro Homepage

Entry Handlesets Oil Rubbed Bronze

  • Mfr # 6001.102.RR

  • Zoro # G1527362


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/4" Backset
Length
9.1
Color
Oil Rubbed Bronze
Material
Brass / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6001.102.RR
Zoro #
G1527362
UPC #
-
Country of Origin
China

Dimensions

Length
9.1
Height
1.8
Width
4.6

Details

Item
Entry Handlesets,Oil Rubbed Bronze
Series
Estate
Backset
2-3/4" Backset
Color
Oil Rubbed Bronze
Material
Brass / Steel
Function
Entry

Description

Entry Handlesets,Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.