
Entry Handlesets Oil Rubbed Bronze
Mfr # 6301.102.RRLS
Zoro # G1527931
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Weight
0.8
Length
8.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6301.102.RRLS
Zoro #
G1527931
UPC #
-
Country of Origin
China
Dimensions
Length
8.6
Height
1.2
Width
4.5
Details
Item
Entry Handlesets,Oil Rubbed Bronze
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Weight
0.8
Color
Oil Rubbed Bronze
Material
Brass / Steel
Strike
ASA Strike
Function
Entry
Description
Entry Handlesets,Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.