This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6401.102.LENT
Zoro #
G1529313
UPC #
-
Country of Origin
China
Dimensions
Length
15.5
Width
6.9
Height
5
Details
Item
Entry Handlesets,Oil Rubbed Bronze
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Material
Brass
Color
Oil Rubbed Bronze
Weight
8.3
Function
Entry
Strike
Full Lip Strike
Description
Entry Handlesets,Oil Rubbed Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.