Zoro Homepage

Entry Handlesets Oil Rubbed Bronze

  • Mfr # 6571.102.ENTR

  • Zoro # G1529079


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Length
15.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6571.102.ENTR
Zoro #
G1529079
UPC #
-
Country of Origin
China

Dimensions

Length
15.6
Width
6.9
Height
4.3

Details

Item
Entry Handlesets,Oil Rubbed Bronze
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Color
Oil Rubbed Bronze
Weight
3.65
Material
Brass
Function
Entry
Strike
Mortise

Description

Entry Handlesets,Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.