Zoro Homepage

Entry Handlesets Oil Rubbed Bronze

  • Mfr # 6621.102

  • Zoro # G1527329


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
2.7
Length
14
Material
Brass
Width
4.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6621.102
Zoro #
G1527329
UPC #
-
Country of Origin
China

Dimensions

Height
2.7
Length
14
Width
4.8

Details

Item
Entry Handlesets,Oil Rubbed Bronze
Series
Estate
Material
Brass
Color
Oil Rubbed Bronze
Function
Entry

Description

Item Entry Handlesets,Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.