Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Handlesets Oil Rubbed Bronze

  • Mfr # 6641.102

  • Zoro # G1527265


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Oil Rubbed Bronze
Length
20.7
Height
3.8
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6641.102
Zoro #
G1527265
UPC #
-
Country of Origin
China

Dimensions

Length
20.7
Height
3.8
Width
5.7

Details

Item
Entry Handlesets,Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze
Material
Brass
Function
Entry

Description

Item Entry Handlesets,Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.