Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Handlesets Oil Rubbed Bronze

  • Mfr # 6802.102.RR

  • Zoro # G1529480


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Color
Oil Rubbed Bronze
Length
8.9764
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6802.102.RR
Zoro #
G1529480
UPC #
-
Country of Origin
China

Dimensions

Length
8.9764
Height
1.3386
Width
4.4882

Details

Item
Entry Handlesets,Oil Rubbed Bronze
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Color
Oil Rubbed Bronze
Material
Brass / Steel
Weight
2.9
Strike
ASA Strike
Function
Entry

Description

Entry Handlesets,Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.