Zoro Homepage

Entry Handlesets Oil Rubbed Bronze

  • Mfr # 6810.102.L

  • Zoro # G1529401


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
1-1/2" Backset
Strike Type
ASA Strike
Material
Brass / Steel
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6810.102.L
Zoro #
G1529401
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Entry Handlesets,Oil Rubbed Bronze
Series
Estate
Backset
1-1/2" Backset
Strike Type
ASA Strike
Material
Brass / Steel
Color
Oil Rubbed Bronze
Function
Entry
Strike
ASA Strike

Description

Entry Handlesets,Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.