
Entry Handlesets Oil Rubbed Bronze
Mfr # 6832.102.L
Zoro # G1529462
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Function
Entry
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6832.102.L
Zoro #
G1529462
UPC #
-
Country of Origin
China
Dimensions
Length
8.5
Width
4.2
Height
1.1
Details
Item
Entry Handlesets,Oil Rubbed Bronze
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Function
Entry
Color
Oil Rubbed Bronze
Material
Brass / Steel
Strike
ASA Strike
Description
Entry Handlesets,Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.