Zoro Homepage

Entry Handlesets Satin Black

  • Mfr # 6021.190.R

  • Zoro # G1531605


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/4" Backset
Material
Brass / Steel
Width
4.3
Length
8.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6021.190.R
Zoro #
G1531605
UPC #
-
Country of Origin
China

Dimensions

Width
4.3
Length
8.4
Height
1

Details

Item
Entry Handlesets,Satin Black
Series
Estate
Backset
2-3/4" Backset
Material
Brass / Steel
Color
Satin Black
Function
Entry

Description

Entry Handlesets,Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.