Zoro Homepage

Entry Handlesets Satin Black

  • Mfr # 6573.190.ENTR

  • Zoro # G1532935


product price: $736.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Length
24.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6573.190.ENTR
Zoro #
G1532935
UPC #
00829846022454
Country of Origin
China

Dimensions

Length
24.7
Width
7
Height
5

Details

Item
Entry Handlesets,Satin Black
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Color
Satin Black
Weight
4.7
Material
Brass
Function
Entry
Strike
Mortise

Description

Entry Handlesets,Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.