Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Handlesets Satin Black

  • Mfr # 6605.190

  • Zoro # G1531264


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
17.8
Color
Satin Black
Material
Brass
Height
3.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6605.190
Zoro #
G1531264
UPC #
-
Country of Origin
China

Dimensions

Length
17.8
Height
3.7
Width
5.7

Details

Item
Entry Handlesets,Satin Black
Series
Estate
Color
Satin Black
Material
Brass
Function
Entry

Description

Item Entry Handlesets,Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.