Zoro Homepage

Entry Handlesets Satin Black

  • Mfr # 6621.190

  • Zoro # G1531334


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Function
Entry
Height
1.7
Width
1.8
Color
Satin Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6621.190
Zoro #
G1531334
UPC #
-
Country of Origin
China

Dimensions

Height
1.7
Width
1.8
Length
6.3

Details

Item
Entry Handlesets,Satin Black
Series
Estate
Function
Entry
Color
Satin Black
Material
Brass

Description

Item Entry Handlesets,Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.