Entry Handlesets Satin Black
Mfr # 6628.190
Zoro # G1531395
product price: $596.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
4.8
Height
2.7
Length
16.9
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6628.190
Zoro #
G1531395
UPC #
-
Country of Origin
China
Dimensions
Width
4.8
Height
2.7
Length
16.9
Details
Item
Entry Handlesets,Satin Black
Series
Estate
Material
Brass
Color
Satin Black
Function
Entry
Description
Item Entry Handlesets,Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.