Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Handlesets Satin Black

  • Mfr # 6802.190.RR

  • Zoro # G1532865


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Material
Brass / Steel
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6802.190.RR
Zoro #
G1532865
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Entry Handlesets,Satin Black
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Material
Brass / Steel
Color
Satin Black
Weight
3
Strike
ASA Strike
Function
Entry

Description

Entry Handlesets,Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.