Entry Handlesets Satin Brass with Brown
Mfr # 6301.060.R
Zoro # G1535272
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Function
Entry
Material
Brass / Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6301.060.R
Zoro #
G1535272
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Entry Handlesets,Satin Brass with Brown
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Function
Entry
Material
Brass / Steel
Color
Satin Brass and Brown
Strike
ASA Strike
Description
Entry Handlesets,Satin Brass with Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.