
Entry Handlesets Satin Brass with Brown
Mfr # 6301.060.RRLS
Zoro # G1535360
product price: $488.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Weight
3
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6301.060.RRLS
Zoro #
G1535360
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Entry Handlesets,Satin Brass with Brown
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Weight
3
Color
Satin Brass and Brown
Material
Brass / Steel
Strike
ASA Strike
Function
Entry
Description
Entry Handlesets,Satin Brass with Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.