Zoro Homepage

Entry Handlesets Satin Brass with Brown

  • Mfr # 6832.060.L

  • Zoro # G1536103


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Material
Brass / Steel
Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6832.060.L
Zoro #
G1536103
UPC #
-
Country of Origin
China

Dimensions

Length
9
Width
4.6
Height
1.8

Details

Item
Entry Handlesets,Satin Brass with Brown
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Material
Brass / Steel
Strike
ASA Strike
Color
Satin Brass and Brown
Function
Entry

Description

Entry Handlesets,Satin Brass with Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.