Zoro Homepage

Entry Handlesets Satin Brass with Brown

  • Mfr # 6832.060.R

  • Zoro # G1536219


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Color
Satin Brass and Brown
Material
Brass / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6832.060.R
Zoro #
G1536219
UPC #
-
Country of Origin
China

Dimensions

Height
1.7323
Length
8.8976
Width
4.5669

Details

Item
Entry Handlesets,Satin Brass with Brown
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Color
Satin Brass and Brown
Material
Brass / Steel
Function
Entry
Strike
ASA Strike

Description

Entry Handlesets,Satin Brass with Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.