
Entry Handlesets Satin Brass with Brown
Mfr # 6950.060.LENT
Zoro # G1536200
product price: $1,299.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Color
Satin Brass and Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6950.060.LENT
Zoro #
G1536200
UPC #
-
Country of Origin
China
Dimensions
Width
6.5
Height
4.4
Length
24.3
Details
Item
Entry Handlesets,Satin Brass with Brown
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Color
Satin Brass and Brown
Weight
9.5
Material
Brass
Strike
Mortise
Function
Entry
Description
Entry Handlesets,Satin Brass with Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.