Zoro Homepage
This item is Discontinued.
Baldwin Entry Handlesets Satin Chrome 6375.264.RLS

Entry Handlesets Satin Chrome (Discontinued)

  • Mfr # 6375.264.RLS
  • Zoro # G1537899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6375.264.RLS
Zoro #
G1537899
UPC #
-
Country of Origin
China

Dimensions

Height
1.1
Width
4.2
Length
8.5

Details

Item
Entry Handlesets,Satin Chrome
Backset
2-1/2" Backset
Series
Estate
Strike Type
ASA Strike
Material
Brass / Steel
Function
Entry
Strike
ASA Strike
Color
Satin Chrome

Description

Entry Handlesets,Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.